Zoro Homepage

TORNADO SHELTER, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 480J42

  • Mfr # 480J42

  • Zoro # G5844017


product price: $16.99
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J42
Zoro #
G5844017
UPC #
00194484242411
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
TORNADO SHELTER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Red
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
3 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Material Properties
Rigid
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Mounting Pattern
4 Corner
Sign Legend
Tornado Shelter
Chemical Resistant
No
Graffiti Resistant
No
Legend Pictogram ID
PPIC-198
Sign Legend Background Color
White
Corrosion Resistant
No
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Legend Pictogram Description
Tornado
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.