Tornado Shelter, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 465T24

  • Mfr # 465T24

  • Zoro # G5130662


product price: $2.49
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Vinyl
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T24
Zoro #
G5130662
UPC #
00194484007126
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Chemical Resistant
No
Sign Legend
Tornado Shelter
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Corrosion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Mirror Print
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.