TORNADO SHELTER, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y87

  • Mfr # 480Y87

  • Zoro # G5902047


product price:  $16.99
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y87
Zoro #
G5902047
UPC #
00194484271756
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
TORNADO SHELTER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35, PSPA Class A, B
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Sign Legend
Tornado Shelter
Graffiti Resistant
No
Minimum Service Temperature
0 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
IMO Standards
IMO A.752(18)
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header
No Header
Mounting Pattern
2 Flange
Minimum Application Temperature
0 Degrees F
Sign Legend Background Color
White
Glow In The Dark
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Material Properties
Rigid
Sign Format
Other Format
Maximum Service Temperature
150 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.