TORNADO SHELTER, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y88

  • Mfr # 480Y88

  • Zoro # G5849109


product price:  $10.99
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y88
Zoro #
G5849109
UPC #
00194484249038
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
TORNADO SHELTER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Service Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Material Properties
Rigid
State Specific Sign
No
Write on Surface
No
Mounting Pattern
2 Flange
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend
Tornado Shelter
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.