Shop CONDOR

Tornado Shelter/Refugio Contra Tornados, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 465T39

  • Mfr # 465T39
  • Zoro # G5130647

product price: 
$
19.89
/ea

Key Features

Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465T39
Zoro #
G5130647
UPC #
00194484007171
Country of Origin
United States
Item
Safety Sign
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
Blue, White
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Chemical Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Sign Legend
Tornado Shelter / Refugio Contra Tornados
Mirror Print
No
Anti-Slip Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter / Refugio Contra Tornados, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.