Tornado Shelter/Refugio Contra Tornados, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 465T41

  • Mfr # 465T41

  • Zoro # G5130671


product price:  $11.15
/ea

Key Features

Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465T41
Zoro #
G5130671
UPC #
00194484007195
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
OSHA Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
Blue, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Tornado Shelter / Refugio Contra Tornados
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter / Refugio Contra Tornados, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.