Tornado Shelter/Refugio Contra Tornados, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 465T42

  • Mfr # 465T42

  • Zoro # G5130680


product price:  $3.89
/ea

Key Features

Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T42
Zoro #
G5130680
UPC #
00194484007201
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
ANSI Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend
Tornado Shelter / Refugio Contra Tornados
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Header
No Header
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend Background Color
Blue
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Glow In The Dark
No
Graffiti Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter / Refugio Contra Tornados, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.