Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tornado Shelter/Refugio Contra Tornados, 7 in x 10 in , Horizontal Rectangle, Polyethylene, 465T40

  • Mfr # 465T40

  • Zoro # G5130629


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T40
Zoro #
G5130629
UPC #
00194484007188
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Sign Background Color
Blue, White
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Blue
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend
Tornado Shelter / Refugio Contra Tornados
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter / Refugio Contra Tornados, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.