Shop CONDOR

TORNADO SHELTER/REFUGIO CONTRA TORNADOS, 9 in W x 12 in H, L-Shape Projection, PETG, 480X08

  • Mfr # 480X08
  • Zoro # G5793562

product price: 
$
15.69
/ea

Key Features

Legend
TORNADO SHELTER/REFUGIO CONTRA TORNADOS
Sign Material
PETG
Height
12 in
Width
9 in
Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480X08
Zoro #
G5793562
UPC #
00194484247300
Country of Origin
United States
Item
High Visibility Safety Sign
Legend
TORNADO SHELTER/REFUGIO CONTRA TORNADOS
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Sign Background Color
Blue
Header
No Header
ANSI Compliant
Yes
Printed Language
English, Spanish
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Mounting Pattern
2 Flange
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Blue
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Tornado Shelter/Refugio Contra Tornados
Maximum Service Temperature
150 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Mirror Print
No
Average Outdoor Durability
5 yr
Number of Printed Sides
2
Sign Legend Style
Symbol and Text
Sign Header
No Header
ANSI Standards
ANSI Z535
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
0 Degrees F
Product Type
Safety Sign

Dimensions

Height
12 in
Width
9 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Tornado Shelter/Refugio Contra Tornados, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.