Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tow Zone No Parking Sign, 14" Height, 20" Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 477X23

  • Zoro # G5880082


product price: $42.99
/ea

Key Features

Header
No Header
Legend
VEHICLES IMPROPERLY PARKED SUBJECT TO REMOVAL AT OWNER'S EXPENSE
Width
20"
Height
14"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477X23
Zoro #
G5880082
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
Tow Zone No Parking Sign
Header
No Header
Legend
VEHICLES IMPROPERLY PARKED SUBJECT TO REMOVAL AT OWNER'S EXPENSE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend Style
Text
Sign Properties
Rigid
Holes on 1 in. Centers
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Sign Legend
Vehicles Improperly Parked Subject To Removal At Owner's Expense
Average Outdoor Durability
5 yr.
Material Properties
Roll Up

Description

Improperly Parked Vehicles Will Be Towed Parking Sign, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.