Tow Zone No Parking Sign, 14" W, 10" H, English, Aluminum, Red, White

  • Mfr # 478D90

  • Zoro # G5815938


product price:  $22.49
/ea

Key Features

Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D90
Zoro #
G5815938
UPC #
00194484211462
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
Tow Zone No Parking Sign
Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 yr.
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Sign Legend
Warning Violators Will Be Towed At Owner's Expense
State Specific Sign
No
Includes Cross-Braces
No
Sign Properties
Rigid
Material Properties
Roll Up

Description

Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.