Traffic Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 477P35
Mfr # 477P35
Zoro # G5788507
product price:Â $22.89
/eaKey Features
Header
No Header
Legend
OUT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477P35
Zoro #
G5788507
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Out, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.