Traffic Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 477R35

  • Mfr # 477R35

  • Zoro # G5772483


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477R35
Zoro #
G5772483
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
No
Standards
DOT
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Sign Legend
Caution Wide Right Turns
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.