Traffic Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 477U39

  • Mfr # 477U39

  • Zoro # G5883348


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
WIDE RIGHT TURNS.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U39
Zoro #
G5883348
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
WIDE RIGHT TURNS.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
Standards
ANSI Z535, DOT, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Sign Legend
Wide Right Turns.
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wide Right Turns., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.