Traffic Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 477U58

  • Mfr # 477U58

  • Zoro # G5859119


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
SLOW SOUND HORN
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
477U58
Zoro #
G5859119
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
SLOW SOUND HORN
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend
Slow Sound Horn
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Sign Legend Style
Text
Material Properties
Rigid
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header Style
Text
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Sound Horn, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.