Traffic Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 477V17

  • Mfr # 477V17

  • Zoro # G5817633


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
THIS VEHICLE STOPS AT ALL RAILROAD CROSSINGS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477V17
Zoro #
G5817633
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Notice
Legend
THIS VEHICLE STOPS AT ALL RAILROAD CROSSINGS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, DOT 49 CFR 392.10, OSHA 29 CFR 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
White
Sign Legend
This Vehicle Stops At All Railroad Crossings
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Stops At All Railroad Crossings, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.