Traffic Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 477P23

  • Mfr # 477P23

  • Zoro # G5890792


product price:  $13.99
/ea

Key Features

Header
No Header
Legend
ONE WAY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477P23
Zoro #
G5890792
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
ONE WAY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Legend
One Way
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend One Way, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.