Traffic Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 477T28

  • Mfr # 477T28

  • Zoro # G5845721


product price:  $13.99
/ea

Key Features

Header
No Header
Legend
UPS PICK UP
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477T28
Zoro #
G5845721
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
UPS PICK UP
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
No Header
Sign Legend
UPS Pick Up
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Mirror Print
No
Material Properties
Rigid
Corrosion Resistant
Yes
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend UPS Pick Up, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.