Traffic Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 477U60

  • Mfr # 477U60

  • Zoro # G5853747


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
SLOW SOUND HORN
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U60
Zoro #
G5853747
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
SLOW SOUND HORN
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend
Slow Sound Horn
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
Mirror Print
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Sound Horn, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products