Traffic Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 477U66

  • Mfr # 477U66

  • Zoro # G5839500


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
SLOW. SOUND HORN TO AVOID INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U66
Zoro #
G5839500
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
SLOW. SOUND HORN TO AVOID INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black, Blue
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Sign Legend Text Color
Black, Blue
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header
Caution
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Sign Legend
Slow. Sound Horn To Avoid Injury.
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow. Sound Horn To Avoid Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.