Traffic Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 477P15

  • Mfr # 477P15

  • Zoro # G5814650


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
ONE WAY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477P15
Zoro #
G5814650
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
ONE WAY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Glow In The Dark
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend
One Way
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend One Way, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.