Traffic Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 477R40

  • Mfr # 477R40

  • Zoro # G5826690


product price:  $7.79
/ea

Key Features

Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477R40
Zoro #
G5826690
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
DOT
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Material Properties
Flexible
Graffiti Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend
Caution Wide Right Turns
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Mirror Print
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.