Traffic Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 477U43

  • Mfr # 477U43

  • Zoro # G5861237


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
WIDE RIGHT TURNS.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U43
Zoro #
G5861237
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
WIDE RIGHT TURNS.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Double-Sided
No
Standards
ANSI Z535, DOT, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Header Text Color
Black
Sign Header
Caution
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wide Right Turns.
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wide Right Turns., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.