Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477U51

  • Mfr # 477U51

  • Zoro # G5871159


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Caution
Legend
ICY SURFACE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U51
Zoro #
G5871159
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
ICY SURFACE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black
State Specific Sign
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
ANSI 969 Compliant
No
Sign Legend
Icy Surface
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Yellow
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Wall Mount Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Icy Surface, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.