Traffic Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 477N58

  • Mfr # 477N58

  • Zoro # G5893708


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
No Header
Legend
FREEZING TEMPERATURE WHEN BLUE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477N58
Zoro #
G5893708
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
FREEZING TEMPERATURE WHEN BLUE
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Blue
Sign Header
No Header
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Freezing Temperature When Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Freezing Temperature When Blue, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products