Traffic Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 477T79

  • Mfr # 477T79

  • Zoro # G5884510


product price: $7.39
/ea

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477T79
Zoro #
G5884510
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
Standards
ADA
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
(Wheelchair)
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol
Sign Legend Background Color
Blue
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Format
Other Format
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
(Wheelchair)
Material Properties
Rigid
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products