Traffic Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 477N61
Mfr # 477N61
Zoro # G5856483
product price:Â $3.69
/ea
Sold in multiples of 4 for $14.76
Key Features
Header
No Header
Legend
FREEZING TEMPERATURE WHEN BLUE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477N61
Zoro #
G5856483
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Freezing Temperature When Blue, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.