Traffic Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 477R25

  • Mfr # 477R25

  • Zoro # G5816522


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
CAUTION DRIVE SLOWLY
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477R25
Zoro #
G5816522
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
CAUTION DRIVE SLOWLY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
Caution Drive Slowly
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mirror Print
No
Sign Format
Other Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Drive Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.