Traffic Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 477U49

  • Mfr # 477U49

  • Zoro # G5839841


product price:  $3.89
/ea

Key Features

Header
Caution
Legend
WIDE RIGHT TURNS
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U49
Zoro #
G5839841
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
WIDE RIGHT TURNS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Sign Legend Color
Black, Red
Standards
ANSI Z535, DOT, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Header
Caution
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Corrosion Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Header Text Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Mirror Print
No
Sign Legend
Wide Right Turns
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Graffiti Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.