Zoro Homepage

Traffic Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 477N34

  • Zoro # G5839397


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
EVACUATION ROUTE
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477N34
Zoro #
G5839397
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Traffic Sign
Sign Material
Vinyl
Legend
EVACUATION ROUTE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38(c)(2)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Metal Detectable
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38(c)(2)
Chemical Resistant
No
Sign Format
Other Format
Sign Legend
Evacuation Route
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Application
Indoor Only
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Route, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.