Zoro Homepage

Traffic Sign, 10" W, 7" H, 0.004" Thickness, 477W46

  • Mfr # 477W46

  • Zoro # G5803627


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Header
No Header
Legend
Reserved For Visitors Only
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477W46
Zoro #
G5803627
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in

Details

Item
Visitor Parking Sign
Header
No Header
Legend
Reserved For Visitors Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Average Outdoor Durability
2 yr.
Sign Header
No Header
State Specific Sign
No
Includes Cross-Braces
No
Sign Legend
Reserved For Visitors Only
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Holes on 1 in. Centers
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor
MUTCD Compliant Sign
No
Sign Properties
Roll Up
Material Properties
Roll Up

Description

Visitor, Guest & Patient Parking Sign, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.