Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 10" W, 7" H, 0.032" Thickness, 477X15

  • Mfr # 477X15

  • Zoro # G5788671


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Header
No Header
Legend
Unauthorized Parking Mandates $100 Fee
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477X15
Zoro #
G5788671
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
Unauthorized Parking Sign
Header
No Header
Legend
Unauthorized Parking Mandates $100 Fee
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Sign Legend
Unauthorized Parking Mandates $100 Fee
State Specific Sign
No
Holes on 1 in. Centers
No
Includes Cross-Braces
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 yr.
MUTCD Compliant Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Material Properties
Roll Up

Description

Unauthorized Parked Vehicles Fine Parking Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.