Traffic Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477N56

  • Mfr # 477N56

  • Zoro # G5893367


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
FREEZING TEMPERATURE WHEN BLUE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477N56
Zoro #
G5893367
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
FREEZING TEMPERATURE WHEN BLUE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Legend Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Blue
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
Blue, White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Other Format
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header
No Header
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Freezing Temperature When Blue
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Freezing Temperature When Blue, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.