Traffic Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477T78

  • Mfr # 477T78
  • Zoro # G5838198
product price: 
$
20.39
/ea

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477T78
Zoro #
G5838198
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol
Standards
ADA
ANSI Compliant
No
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Format
Other Format
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Blue
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol
Mirror Print
No
Legend Pictogram Description
(Wheelchair)
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Legend
(Wheelchair)
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.