Traffic Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 477T87

  • Mfr # 477T87

  • Zoro # G5790799


product price:  $11.15
/ea

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477T87
Zoro #
G5790799
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol
OSHA Compliant
No
Standards
ADA
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
(Wheelchair)
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
(Wheelchair)
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Blue
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.