Traffic Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 477U47

  • Mfr # 477U47

  • Zoro # G5853193


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution
Legend
WIDE RIGHT TURNS
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U47
Zoro #
G5853193
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
WIDE RIGHT TURNS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, DOT, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Header
Caution
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Wide Right Turns
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products