Traffic Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477T82

  • Mfr # 477T82

  • Zoro # G5842328


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477T82
Zoro #
G5842328
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol
Sign Legend Color
White
Standards
ADA
OSHA Compliant
No
Write on Surface
No
Sign Legend Text Color
White
Metal Detectable
No
Sign Format
Other Format
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Blue
Chemical Resistant
No
Material Properties
Flexible
Sign Legend
(Wheelchair)
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header
No Header
Protective Coating
No Protective Coating
Sign Legend Style
Symbol
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
(Wheelchair)
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products