Traffic Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477U56

  • Mfr # 477U56

  • Zoro # G5899098


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
ICY SURFACE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U56
Zoro #
G5899098
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
ICY SURFACE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Legend Style
Symbol and Text
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend
Icy Surface
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Format
Traditional OSHA
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Product Type
Wall Mount Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Icy Surface, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.