Zoro Homepage

Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477Y37

  • Mfr # 477Y37

  • Zoro # G5897768


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Header
No Header
Legend
Assigned Parking Only
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Y37
Zoro #
G5897768
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
Assigned Parking Sign
Header
No Header
Legend
Assigned Parking Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
1 to 3 yr.
State Specific Sign
No
Sign Legend
Assigned Parking Only
Sign Legend Style
Text
MUTCD Compliant Sign
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
No
Sign Header
No Header
Sign Properties
Rigid
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Authorized & Assigned Parking Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.