Traffic Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 477N72

  • Mfr # 477N72

  • Zoro # G5816400


product price:  $5.79
/ea
Sold in multiples of 3 for $17.37

Key Features

Header
No Header
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477N72
Zoro #
G5816400
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
ICY CONDITIONS WHEN BLUE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
OSHA Compliant
Yes
Sign Legend Text Color
Blue
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Format
Other Format
Sign Legend Background Color
Blue, White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend
Icy Conditions When Blue
Adhesive Type
Acrylic
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Product Type
Wall Mount Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Icy Conditions When Blue, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.