Traffic Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 477R43

  • Mfr # 477R43

  • Zoro # G5871448


product price:  $5.59
/ea
Sold in multiples of 3 for $16.77

Key Features

Header
No Header
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477R43
Zoro #
G5871448
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
ALL VISITORS MUST REPORT TO MAIN OFFICE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Adhesive Style
Permanent
Number of Printed Sides
1
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Stop All Visitors Must Report To Main Office
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop All Visitors Must Report To Main Office, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.