Traffic Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 477U37

  • Mfr # 477U37

  • Zoro # G5875027


product price:  $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
Caution
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U37
Zoro #
G5875027
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
WATCH OUT FOR FALLING ICE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Sign Legend Color
Black
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Legend
Watch Out For Falling Ice
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Header
Caution
Anti-Slip Surface
No
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Chemical Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Graffiti Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Falling Ice, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.