Traffic Sign, 2 in Height, 24 in Width, Polyethylene, Horizontal Rectangle, English
Mfr # 477R45
Zoro # G5823942
product price: $5.69
/eaSold in multiples of 3 for $17.07
Key Features
Header
No Header
Width
24 in
Height
2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477R45
Zoro #
G5823942
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
2 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wide Right Turns, Sign Legend Background Color Black, Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.