Traffic Sign, 20 in H, 20 in W, Vinyl, Circle, English, 487D57
- Mfr # 487D57
- Zoro # G6527241
product price:Â
$
49.59
/ea
Key Features
Header
Caution
Width
20 in
Height
20 in
Sign Shape
Circle
Sign Mounting Style
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 20 in
- Height
- 20 in
- Thickness
- 0.026 in
- Hole Diameter
- 3/8 in
- Outside Diameter
- 20 in
Description
Traffic Sign, Cover Color Yellow, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 20 in, Header Caution, Legend This Vehicle is Being Serviced Do Not Attempt to Drive, Maximum Number of Padlocks 1, Header Background Color Black, Standards ANSI Z535, OSHA 29 CFR 1910.145, Thickness 0.026 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.