Traffic Sign, 20 in Height, 20 in Width, Vinyl, Circle, English, French, Spanish

  • Mfr # 487D60

  • Zoro # G6576250


product price:  $62.15
/ea

Key Features

Header
Danger/Peligro
Legend
Do Not Start Or Move Vehicle Ne Pas Demarrer Ou Deplacer Le Vehicule No Encienda O Mueva El Vehiculo Peligro
Height
20 in
Sign Shape
Circle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D60
Zoro #
G6576250
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
20 in
Thickness
0.026 in

Details

Item
Traffic Sign
Header
Danger/Peligro
Legend
Do Not Start Or Move Vehicle Ne Pas Demarrer Ou Deplacer Le Vehicule No Encienda O Mueva El Vehiculo Peligro
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English, French, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Red
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Traffic Sign

Description

Traffic Sign, Circle, English, French, Spanish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.