Traffic Sign, 24 in H, 24 in W, Vinyl, Circle, English, 487D51

  • Mfr # 487D51

  • Zoro # G6537723


product price:  $61.15
/ea

Key Features

Header
Caution
Width
24 in
Height
24 in
Sign Shape
Circle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D51
Zoro #
G6537723
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.026 in
Hole Diameter
3/8 in
Outside Diameter
24 in

Details

Item
Traffic Sign
Header
Caution
Legend
Disabled Vehicle Do Not Attempt to Drive
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Color
Yellow
Lockable
Yes
Cover Color
Yellow
Maximum Number of Padlocks
1
Cover Material
Vinyl

Description

Traffic Sign, Cover Color Yellow, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 24 in, Header Caution, Legend Disabled Vehicle Do Not Attempt to Drive, Maximum Number of Padlocks 1, Header Background Color Black, Standards ANSI Z535, OSHA 29 CFR 1910.145, Thickness 0.026 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.