Traffic Sign, 5 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 477N24

  • Mfr # 477N24

  • Zoro # G5876549


product price:  $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Header
No Header
Legend
DRIVE SAFELY
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477N24
Zoro #
G5876549
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
DRIVE SAFELY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Yellow
Sign Legend Text Color
Yellow
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
Green
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend
Drive Safely
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Drive Safely, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.