Traffic Sign, 5 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 477N27

  • Mfr # 477N27

  • Zoro # G5875051


product price:  $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Header
No Header
Legend
DRIVE SAFELY
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477N27
Zoro #
G5875051
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
DRIVE SAFELY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Yellow
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Drive Safely
ANSI Standards
ANSI Z535
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
Blue
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Drive Safely, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.