Traffic Sign, 6 1/2 in H, 14 in W, Aluminum, Vertical Rectangle, English, 477P07

  • Mfr # 477P07

  • Zoro # G5789073


product price:  $20.69
/ea

Key Features

Header
No Header
Legend
ONE WAY
Width
14 in
Height
6 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477P07
Zoro #
G5789073
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
6 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
ONE WAY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
Sign Legend Color
Black, White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Legend
One Way
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend One Way, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products