Traffic Sign, 6 in H, 6 in W, Polyethylene, Square, English, 477U03

  • Mfr # 477U03

  • Zoro # G5799497


product price:  $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
No Header
Legend
(SEAT BELT)
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U03
Zoro #
G5799497
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
(SEAT BELT)
Sign Shape
Square
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol
Standards
IMO A.760(18), SOLAS III 20.10
Sign Legend Color
Blue, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Blue
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Rigid
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Style
Symbol
Legend Pictogram Description
(Seat Belt)
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
(Seat Belt)
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
IMO Standards
IMO A.760(18)
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Traffic Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Seat Belt), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products